Shop All Grease and Oil Pump Accessories
Westward
Greasing Swivel, 1/8 In.
Mfr # 21EM34
Zoro # G5386893
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Color White Zinc Plated
- Max. Pressure (PSI) 3500
- Includes Swivel
- For Use With Grease Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21EM34
- Zoro # G5386893
- UPC # 190735766675
- Country of Origin India
- Category Grease and Oil Pump Accessories
Details
Item | Greasing Straight Swivel |
Type | Straight |
Color | White Zinc Plated |
Max. Pressure (PSI) | 3500 |
Includes | Swivel |
For Use With | Grease Guns |
Fitting End (In.) | 1/8 |
Connection | 1/8 in FNPT |
Inlet (In.) | 1/8 NPT (F) |
Sub-Category | Adapters and Couplers |
Material of Construction | Steel |
Outlet (In.) | 1/8 NPT (M) |
Max. Pressure | 3,500 psi |
Accessory Type | Greasing Straight Swivel |
Connection Thread Gender | Female |
Connection Thread Type | NPT |
Product Type | Standard Coupler |
Connection Type | Threaded |
Coupler Style | Straight |
Operating Pressure - Maximum | 3,500 psi |
Description
Greasing Swivel, Straight For Use With Grease Gun Extension, Material of Construction Steel, Color White Zinc Plated Includes Swivel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, XPZ Cogged, 10 x 1512mm LP (XPZ1512)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.25 Rod (211349)
- LEGRIS Lockout Valve, 1/2 In, Brass (7886 22 22)
- ZORO SELECT QD Bushing, Series E, Bore 2-11/16 In (E21116)
- WESTWARD 3-Jaw Grease Coupler (21EM05)
- WESTWARD Grease Zerk Extractor, Threaded, 3-5/32" L (52NZ90)
- WESTWARD Needle Nose Dispenser, Steel, 1000 PSI (45CT60)
- WESTWARD 4-Jaw Hydraulic Coupler w/Ball Check, PK5 (5NUE7)
- WESTWARD Grease Gun Swivel, 360 Deg., 1/4 In. (21EM20)
- WESTWARD 4-Jaw Hydraulic Coupler with Ball Check (5NUE6)
- LEGACY Tube, Suction (L3503)
- Westward Grease and Oil Pump Accessories