Shop All Grease and Oil Pump Accessories
Westward
Grease Zerk Extractr, Threaded, 3-27/64"L
Mfr # 52NZ91
Zoro # G7368186
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Overall Length 3-27/64"
- Color White Zinc Plated/Black
- For Use With Grease Fittings with Hex Size 3/8 in and 7/17 in
- Application Removing Worn and Broken Grease Fittings, Re-Tapping Holes for New Grease Fittings Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 52NZ91
- Zoro # G7368186
- UPC # 190735947364
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 3-27/64" |
Orifice Dia. (In.) | 1" |
Overall Width | 2" |
Connection Thread Size | 1/8"-27 |
Details
Item | Zerk Extractor |
Type | Threaded |
Color | White Zinc Plated/Black |
For Use With | Grease Fittings with Hex Size 3/8 in and 7/17 in |
Application | Removing Worn and Broken Grease Fittings, Re-Tapping Holes for New Grease Fittings Installation |
Material of Construction | Steel |
Includes | 1/8 in-27 Threads Tap for Rethreading |
Accessory Type | Grease Zerk Extractor |
Product Type | Zerk Extractor |
Compatible Product Type | Grease Fittings |
Material | Steel |
Features | Opens fittings with Hex size of 3/8" & 7/16" (11 mm) |
Description
Zerk Extractor, Compatible Hose Inside Diameter Not Applicable, Connection Thread Size 1/8 In.-27, Compatible Product Type Grease Fittings, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number 52NZ29, 52NZ32, 52NZ57, 52NZ58, 52NZ59, 52NZ61, 52NZ66, 52NZ71, 52NZ74, 52NZ83, 52NZ85, 52NZ96, 52PA05, 52PA07, 52PA20, 52PA21, Product Type Zerk Extractor, Material Steel, Includes 1/8 in-27 Threads Tap for Rethreading
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Bearing, 1-1/4-Inch Diameter, 1/2-Inch Smaller Diameter (791.015.00)
- CLESCO F2PS-BR-062 Bronze Bearing, Pressed Steel Housing, Self-Aligning (F2PS-BR-062)
- POWERMATE Air Filter Assembly, V-Twin Sngl-Stage Ca (019-0239RP)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP28)
- WESTWARD Needle Nose Dispenser, Steel, 1000 PSI (45CT60)
- WESTWARD Grease Pump, 4000 PSI, 16 1/4 In. (21EM11)
- WESTWARD Straight Swivel, 1/4 In. (21EM16)
- WESTWARD Hydraulic Grease Coupler (13X049)
- WESTWARD High Pressure Grease Pump (21EM08)
- WESTWARD Grease Zerk Extractor, Threaded, 3-5/32" L (52NZ90)
- WESTWARD Grease Gun, Extension, 18 In. (21EM31)
- Westward Grease and Oil Pump Accessories