Shop All Grease and Oil Pump Accessories
Westward
Grease Zerk Extractor, Threaded, 3-5/32" L
Mfr # 52NZ90
Zoro # G7367757
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Overall Length 3-5/32"
- Color White Zinc Plated/Black
- Overall Width 1-21/32"
- Application Removing Worn and Broken Grease Fittings, Re-Tapping Holes for New Grease Fittings Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ90
- Zoro # G7367757
- UPC # 190735947197
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 3-5/32" |
Overall Width | 1-21/32" |
Orifice Dia. (In.) | 1" |
Connection Thread Size | 1/4"-28 |
Details
Item | Zerk Extractor |
Type | Threaded |
Color | White Zinc Plated/Black |
Application | Removing Worn and Broken Grease Fittings, Re-Tapping Holes for New Grease Fittings Installation |
Material of Construction | Steel |
For Use With | Grease Fittings with Hex Size 5/16 in and 3/8 in |
Includes | 1/4 in-28 Threads Tap for Rethreading |
Accessory Type | Grease Zerk Extractor |
Compatible Product Type | Grease Fittings |
Product Type | Zerk Extractor |
Features | Opens fittings with Hex size of 5/16" & 3/8" |
Material | Steel |
Description
Zerk Extractor, Compatible Hose Inside Diameter Not Applicable, Connection Thread Size 1/4 In.-28, Compatible Product Type Grease Fittings, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number 52NZ23, 52NZ25, 52NZ28, 52NZ33, 52NZ48, 52NZ49, 52NZ50, 52NZ54, 52NZ62, 52NZ73, 52NZ77, 52NZ79, 52PA03, 52PA04, Product Type Zerk Extractor, Material Steel, Includes 1/4 in-28 Threads Tap for Rethreading, Features Opens fittings with Hex size of 5/16 In. & 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QB-1/4-1/4-U (QB-1/4-1/4-U)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.838 In Od X 0.725 In W; Case Carburized Steel (14283)
- D&D Timing Belt, 5M, 15 x 770mm PL, T154 (770-5M-15)
- TRITAN QD Bushing, 1.75-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/4)
- WESTWARD Grease Zerk Extractr, Threaded, 3-27/64"L (52NZ91)
- WESTWARD Grease Coupler, Right Angled (13X050)
- WESTWARD 4-Jaw Hydraulic Coupler with Ball Check (5NUE6)
- WESTWARD Hydraulic Grease Coupler (13X049)
- WESTWARD Straight Swivel, 1/4 In. (21EM16)
- WESTWARD Suction Gun, 24 oz., Black (21EM07)
- WESTWARD 3-Jaw Grease Coupler (21EM05)
- Westward Grease and Oil Pump Accessories