Shop All Grease Pumps
Westward
Grease Pump System, 33 lb, 50:1
Mfr # 45CT57
Zoro # G3785839
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Container Size Steel Bucket Included
- Hose Length 7 ft
- Power Source Air
- Suction Tube Length 17 3/8 in
- For Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45CT57
- Zoro # G3785839
- UPC # 190735833339
- Country of Origin India
- Category Grease Pumps
Dimensions
Fits Container Size | Steel Bucket Included |
Hose Length | 7 ft |
Suction Tube Length | 17 3/8 in |
Air Inlet Size | 1/4 in FNTP |
Container Size Included | 33 lbs |
Details
Item | Portable Air Operated Grease Pump |
Power Source | Air |
For Container Type | Pail |
Ratio | 50:1 |
Max. Outlet Pressure | 7,500 psi |
Max. Flow Rate | 2.4 lb/min |
Includes Discharge Hose | Yes |
Air Consumption | 61 gpm |
Includes Suction Tube | Yes |
Discharge Connection Type | 1/4 in FNPT |
Max. Air Pressure | 150 psi |
Noise Level | 81 dB |
Description
Portable Air Operated Grease Pump, Max. Air Pressure 150 psi, Discharge Connection Type 1/4 in FNPT, Air Consumption 61 gpm, Hose Length 7 ft, Includes Discharge Hose Yes, Noise Level 81 dB, Includes Suction Tube Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FC7005Q020BK, Pressure Line, 25 micron (ZX-FC7005Q020BK)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- SMC Dig Out, PNP, 8 Out, M12 Connector (EX600-DYPB)
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 (5NUE3)
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 (3APE8)
- WESTWARD Lever Action Barrel Pump, Oil, 10 oz (5NUD4)
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH29)
- WESTWARD Grease Pump, 400 lb./55 gal. Drum, 50:1 (5TCV3)
- WESTWARD Grease Pump, 120 lb./16 gal. Drum, 50:1 (5TCV2)
- WESTWARD Rotary Drum Pump, Oil, Output 8.5 oz (5NUD6)
- Westward Grease Pumps