Shop All Grease Pumps
Westward
Grease Pump System, 110 lb, 50:1
Mfr # 45CT59
Zoro # G3785811
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Container Size Steel Bucket Included
- Hose Length 7 ft
- For Container Type Pail
- Suction Tube Length 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45CT59
- Zoro # G3785811
- UPC # 190735833353
- Country of Origin India
- Category Grease Pumps
Dimensions
Fits Container Size | Steel Bucket Included |
Hose Length | 7 ft |
Suction Tube Length | 28 3/4 in |
Container Size Included | 110 lbs |
Air Inlet Size | 1/4 in FNTP |
Details
Promotion Restriction | Not eligible for promotion |
Item | Portable Air Operated Grease Pump |
For Container Type | Pail |
Power Source | Air |
Ratio | 50:1 |
Air Consumption | 61 gpm |
Includes Discharge Hose | Yes |
Noise Level | 81 dB |
Max. Air Pressure | 150 psi |
Discharge Connection Type | 1/4 in FNPT |
Max. Outlet Pressure | 7,500 psi |
Includes Suction Tube | Yes |
Max. Flow Rate | 2.4 lb/min |
Description
Portable Air Operated Grease Pump, Max. Air Pressure 150 psi, Discharge Connection Type 1/4 in FNPT, Air Consumption 61 gpm, Hose Length 7 ft, Includes Discharge Hose Yes, Noise Level 81 dB, Includes Suction Tube Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX20 Cogged Belt, 22 in Outside Length, 3/8 in Top Width, 1 Ribs (AX20)
- VESTIL Economy Wire Reel Caddy, 150 lb. (WIRE-D-E)
- FERNCO SHOWER DRAIN CNNTR 2"" (PSD-200)
- DAYTON Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (3LU97)
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH30)
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 (5NUE3)
- WESTWARD Portable Grease Pump, 120 lb./16 gal, 50:1 (29FW99)
- WESTWARD Grease Gun Filler Pump, 25 to 50 lb. (5NUD9)
- WESTWARD Portable Grease Pump, 120 lb./16 gal, 50:1 (5NUE4)
- WESTWARD Grease Pump with Container, 44 lb. (29FW97)
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH29)
- Westward Grease Pumps