Shop All Drum Accessories
Westward
Grease Pump Follower Plate
Mfr # 29FX11
Zoro # G5762513
original price:
$90.26
6% off
new price: $84.09
/ea
Free Shipping & Returns
$84.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rubber/Steel
- Capacity 55 gal
- For Use With Drum
- Drum Dia. 23 in
- Characteristics Heavy-Duty Follower Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 29FX11
- Zoro # G5762513
- UPC # 190735788790
- Country of Origin China
- Category Drum Accessories
Dimensions
Drum Dia. | 23 in |
Details
Item | Grease Pump Follower Plate |
Body Material | Rubber/Steel |
Capacity | 55 gal |
For Use With | Drum |
Characteristics | Heavy-Duty Follower Plate |
Dolly Capacity | 400 lb |
Accessory Type | Grease Pump Follower Plate |
Description
Grease Pump Follower Plate, Capacity 55 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.7 Cubic Feet and 2 Manual Override Keys (229563OIR)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99852)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 6 in H, 17 7/8 in L, Clear (QSB203CL)
- QUINCY LAB Friction Catches Set, PR (101-2221)
- WESTWARD Grease Pump Follower Plate, 16 gal. (29FX13)
- WESTWARD Grease Pump Follower Plate (29FX10)
- WESTWARD Grease Pump Follower Plate, Capacity: 120 lb (29FX09)
- WESTWARD Grease Pump Follower Plate (29FX08)
- WESTWARD Grease Pump Follower Plate (29FX12)
- WESCO Hoist Mount Drum Lifter, DRL-3 (440001)
- WESCO Polyethylene Drum Faucet (DRM347)
- Westward Drum Accessories