Shop All Drum Accessories
Westward
Grease Pump Follower Plate
Mfr # 29FX10
Zoro # G5806543
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rubber/Steel
- Capacity 400 lb
- For Use With Grease
- Dolly Capacity 400 lb
- Includes Follower Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 29FX10
- Zoro # G5806543
- UPC # 190735788783
- Country of Origin India
- Category Drum Accessories
Details
Item | Grease Pump Follower Plate |
Body Material | Rubber/Steel |
Capacity | 400 lb |
For Use With | Grease |
Dolly Capacity | 400 lb |
Includes | Follower Plate |
Accessory Type | Grease Pump Follower Plate |
Description
Grease Pump Follower Plate, Capacity 400 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1256-5HG)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32RD)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 3 in H x 13 in W (1024-2)
- MARLIN STEEL WIRE PRODUCTS Wire Nesting Basket-18"Lx14"Wx6"H (00-151-12)
- WESTWARD Grease Pump Follower Plate (29FX08)
- WESTWARD Grease Pump Follower Plate, 16 gal. (29FX13)
- WESTWARD Grease Pump Follower Plate (29FX12)
- WESTWARD Grease Pump Follower Plate (29FX11)
- WESTWARD Grease Pump Follower Plate, Capacity: 120 lb (29FX09)
- VESTIL Drum Faucet, 3/4" Bung, PK6 (VDFT-6PKG)
- ZORO SELECT Rigid Safety Faucet, Self-Closing, Brass (08902)
- Westward Drums & Accessories