Shop All Grease and Oil Pump Accessories
Westward
Grease Pump, 4000 PSI, 6 3/4 In.
Mfr # 21EM09
Zoro # G5313506
original price:
$217.91
13% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dia. (In.) 9 in
- Overall Length 6.75 in
- Outlet (In.) 1/4 ID
- Inlet (In.) 1-7/6 I.D
- Material of Construction Aluminum, Brass, Nitrile Rubber, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21EM09
- Zoro # G5313506
- UPC # 190735766422
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Dia. (In.) | 9 in |
Overall Length | 6.75 in |
Overall Width | 13 |
Filled Height (In.) | 6 3/4 in |
Details
Item | Lever Grease Pump |
Outlet (In.) | 1/4 ID |
Inlet (In.) | 1-7/6 I.D |
Material of Construction | Aluminum, Brass, Nitrile Rubber, Steel |
Fitting End (In.) | 1/4 |
Max. Pressure (PSI) | 4,000 psi |
Capacity | 13 lb |
For Use With | For Grease Up To Andincluding Nlgi 3 |
Accessory Type | Lever Grease Pump |
Compatible Chemicals | Grease |
Housing Material - Pumps | Aluminum, Brass, Nitrile, Steel |
Hose Tube Material | Nitrile |
Description
Lever Grease Pump, For Use With For Grease Up To Andincluding Nlgi 3, Compatible Chemicals Grease, Housing Material - Pumps Aluminum, Brass, Nitrile, Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN58)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- FREUD Ball Bearing, 1/2" dia. (62-103)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A6DS6)
- WESTWARD Straight Swivel, 1/4 In. (21EM16)
- WESTWARD Grease Coupler, Right Angled (13X050)
- WESTWARD Grease Gun Swivel, 90 Deg., 1/8 In. (21EM18)
- WESTWARD Button Head Coupler, 5/8, 6000 psi (5NUG1)
- WESTWARD Grease Gun, Extension, 18 In. (21EM31)
- WESTWARD Grease Gun, 6 In. (21EM30)
- SUNNYSIDE Toluol, 1 qt. (82132)
- Westward Grease and Oil Pump Accessories