Shop All Grease and Oil Pump Accessories
Westward
Grease Pump, 4000 PSI, 16 1/4 In.
Mfr # 21EM11
Zoro # G5313515
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dia. (In.) 9 in
- Overall Length 20.5 in
- Outlet (In.) 1/4 ID
- Filled Height (In.) 16 1/4 in
- Max. Pressure (PSI) 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21EM11
- Zoro # G5313515
- UPC # 190735766446
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Dia. (In.) | 9 in |
Overall Length | 20.5 in |
Filled Height (In.) | 16 1/4 in |
Overall Width | 13 |
Details
Item | Lever Grease Pump |
Outlet (In.) | 1/4 ID |
Max. Pressure (PSI) | 4,000 psi |
Inlet (In.) | 1-7/6 I.D |
For Use With | For Grease Up To Andincluding Nlgi 3 |
Fitting End (In.) | 1/4 |
Capacity | 33 lb |
Material of Construction | Aluminum, Brass, Nitrile Rubber, Steel |
Accessory Type | Lever Grease Pump |
Compatible Chemicals | Grease |
Housing Material - Pumps | Aluminum, Brass, Nitrile, Steel |
Hose Tube Material | Nitrile |
Description
Lever Grease Pump, For Use With For Grease Up To Andincluding Nlgi 3, Compatible Chemicals Grease, Housing Material - Pumps Aluminum, Brass, Nitrile, Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 1200-2, 12/16 Oz Tubs, Heavy Duty White Lithium Grease (L0102-004)
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (0.56NSR01.50)
- OTC Grease Gun (2304)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK (AZSK102C4)
- WESTWARD Grease Zerk Extractr, Threaded, 3-27/64"L (52NZ91)
- WESTWARD Grease Gun Hose, 1/8 In., 3 ft. (21EM33)
- WESTWARD Oil Hose Reel, 1/2in.Diax50in.L (48UJ76)
- WESTWARD 4-Jaw Hydraulic Coupler w/Ball Check, PK5 (5NUE7)
- WESTWARD Grease Gun, 6 In. (21EM30)
- WESTWARD High Pressure Grease Pump (21EM08)
- WESTWARD Fluid Spigot, SS, Aluminium, 800 PSI (45CT65)
- Westward Grease and Oil Pump Accessories