Westward

Grease Pump, 35 lb./5 gal. Pail, 50:1


product price: $941.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Air Motor Size 2 1/2 in
  • Fits Container Size 35 lb/5 gal Pail
  • Volume per Minute 1.76 lb
  • Pump Ratio 50:1
  • Consumption @ 100 PSI 4.3 cfm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Air Motor Size 2 1/2 in
Fits Container Size 35 lb/5 gal Pail
Tube Dia. 1 3/16 in
Hose Length 13 ft
For Container Size 5 gal
Air Inlet Size 1/4 FNPT
Container Size Included 35 lb/5 gal Pail

Details

Item Grease Pump with Gun
Volume per Minute 1.76 lb
Pump Ratio 50:1
Consumption @ 100 PSI 4.3 cfm
Max. Pressure 5,800 psi
Includes Air Coupler/Connector, Drum Cover, Follower Plate, High-Pressure Gun, Hose, Pump
Grease Type NLGI 1 and 2
Material Steel
Air Inlet 1/4 in FNPT
For Use With 35 lb Pail
Max. Viscosity NLGI 2
Ratio 50:1
Air Consumption 9 cfm
Housing Material - Pumps Steel
Max. Outlet Pressure 5,800 psi
Power Source Air

Description

Grease Pump with Gun, Air Consumption 9 cfm, Hose Length 13 ft, Max. Viscosity NLGI 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.