Shop All Grease Pumps
Westward
Grease Pump, 120 lb./16 gal. Drum, 50:1
Mfr # 5TCV2
Zoro # G2953702
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Motor Size 2 1/2 in
- Fits Container Size 120 lb/16 gal Drum
- Volume per Minute 1.76 lb
- Pump Ratio 50:1
- Consumption @ 100 PSI 4.3 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5TCV2
- Zoro # G2953702
- UPC # 190735873144
- Country of Origin China
- Category Grease Pumps
Dimensions
Air Motor Size | 2 1/2 in |
Fits Container Size | 120 lb/16 gal Drum |
Hose Length | 13 ft |
Air Inlet Size | 1/4 FNPT |
For Container Size | 16 gal |
Container Size Included | 120 lb/16 gal Drum |
Details
Item | Portable Grease Pump with Gun |
Volume per Minute | 1.76 lb |
Pump Ratio | 50:1 |
Consumption @ 100 PSI | 4.3 cfm |
Max. Pressure | 5,800 psi |
Air Inlet | 1/4 in FNPT |
Includes | Drum Cover, Drum Trolley, Follower Plate, Grease Control Valve, Hose |
Grease Type | NLGI 1 and 2 |
Material | Steel |
For Use With | 120 lb Keg |
Shop By | Closeouts |
Max. Viscosity | NLGI 2 |
Housing Material - Pumps | Steel |
Ratio | 50:1 |
Air Consumption | 9 cfm |
Max. Outlet Pressure | 5,800 psi |
Power Source | Air |
Description
Portable Grease Pump with Gun, Air Consumption 9 cfm, Hose Length 13 ft, Max. Viscosity NLGI 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTROL Deltrol Solenoid Cartridge Valve 2-Way, Normally Open, 6 Gpm, 3000 PSI (452111)
- AIGNEP USA Elbow Connector, Composite, 45/64" Hex (55110-10-3/8)
- CAMOZZI Female Banjo, 1/4" NPT (2023 04-04)
- GLOBAL GSC-050-B Set Screw Collar (GSC-050-B)
- WESTWARD Grease Pump System, 110 lb, 50:1 (45CT59)
- WESTWARD Lever Action Drum Pump, 16 gal. (19XH31)
- WESTWARD Portable Grease Pump, 120 lb./16 gal, 50:1 (5NUE4)
- WESTWARD Grease Pump, 400 lb./55 gal. Drum, 50:1 (5TCV3)
- WESTWARD Lever Action Bucket Pump, Oil, 5 gal Container Size, Up to 4 oz per Stroke (5NUD5)
- WESTWARD Grease Pump System, 33 lb, 50:1 (45CT57)
- LINCOLN Grease Gun Filler Pump, 25 to 50 lb. (1296)
- Westward Grease Pumps