Shop All Grease Pumps
This Product is Discontinued
Westward
Grease Pump, 120 lb./16 gal. Drum, 50:1 (Discontinued)
Mfr # 5TCV0
Zoro # G0583405
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Motor Size 2 1/2 in
- Fits Container Size 120 lb/16 gal Drum
- Volume per Minute 1.76 lb
- Pump Ratio 50:1
- Consumption @ 100 PSI 4.3 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5TCV0
- Zoro # G0583405
- UPC # 190735873137
- Country of Origin China
- Category Grease Pumps
Dimensions
Air Motor Size | 2 1/2 in |
Fits Container Size | 120 lb/16 gal Drum |
Tube Dia. | 1 3/16 in |
Hose Length | 13 ft |
For Container Size | 16 gal |
Air Inlet Size | 1/4 FNPT |
Container Size Included | 120 lb/16 gal Drum |
Details
Item | Grease Pump with Gun |
Volume per Minute | 1.76 lb |
Pump Ratio | 50:1 |
Consumption @ 100 PSI | 4.3 cfm |
Max. Pressure | 5,800 psi |
Material | Steel, Aluminum, Rubber and NBR |
Grease Type | NLGI 1 and 2 |
Air Inlet | 1/4 in FNPT |
Includes | Air Coupler/Connector, Drum Cover, Follower Plate, High-Pressure Gun, Hose, Pump |
For Use With | 120 lb Keg |
Max. Viscosity | NLGI 2 |
Max. Outlet Pressure | 5,800 psi |
Ratio | 50:1 |
Air Consumption | 9 cfm |
Housing Material - Pumps | Steel |
Shop By | Closeouts |
Description
Grease Pump with Gun, Air Consumption 9 cfm, Hose Length 13 ft, Max. Viscosity NLGI 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.