Shop All Grease Gun Accessories
Westward
Grease Hose, 22-1/2 in.
Mfr # 45FG53
Zoro # G3111967
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 22 1/2 in
- For Use With Hand and Air Operated Grease Guns
- Min. Burst Pressure 5,800 psi
- Includes Grease Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45FG53
- Zoro # G3111967
- UPC # 190735834039
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 22 1/2 in |
Overall Length | 22 1/2 in |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension |
For Use With | Hand and Air Operated Grease Guns |
Min. Burst Pressure | 5,800 psi |
Includes | Grease Fittings |
Connection | Zerk x Coupler |
Material | Steel/Polyurethane/Rubber |
Working Pressure | 5,800 psi |
Features | Instantly Connects Direct Onto any 3 or 4 Jaw Grease Coupler |
Max. Pressure | 5,800 psi |
Accessory Type | Hose Extension 22-1/2" |
Operating Pressure - Maximum | 5,800 psi |
Hose Material | Polyurethane |
Burst Pressure | 5,800 psi |
Compatible Grease Gun Type | Manual |
Hose Type | Flexible |
Resistance Properties | Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant |
Description
Hose Extension, For Use With Hand and Air Operated Grease Guns, Size 22 1/2 in, Connection Zerk x Coupler, Max. Pressure 5,800 psi, Min. Burst Pressure 5,800 psi, Working Pressure 5,800 psi, Material Steel/Polyurethane/Rubber, Features Instantly Connects Direct Onto any 3 or 4 Jaw Grease Coupler, Includes Grease Fittings
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 400-5M-15 (400-5M-15)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DXPSR03.00)
- ZSI Python Hose Clamp, 1-1/4 to 1-3/4", Material: 316 stainless steel (PY-2031)
- TRITAN QD Bushing, 1-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1)
- WESTWARD Z Swivel (13X062)
- WESTWARD Hose Extension, 18 In (4BY78)
- WESTWARD Grease Coupler, 19/32in.1/8in. NPT (F) (19XH26)
- WESTWARD Flexible Ext, Includes Non-Drip Nozzle (5TCV5)
- WESTWARD Grease Coupler, 21/32in.1/8in. NPT (F) (19XH27)
- WESTWARD Pin Grease Coupler, 1/8in. NPT (F) (19XH28)
- LINCOLN Divider Valve Outlet Adapter (244883)
- Westward Grease Gun Accessories