Shop All Grease Guns
This Product is Discontinued
Westward
Grease Gun, Pistol, Red Ends, 7000 psi (Discontinued)
Mfr # 44C501
Zoro # G5079593
This Product is Discontinued
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Rigid Pipe and Flex Hose
- Strokes Per Oz. 40.0
- Bulk Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44C501
- Zoro # G5079593
- UPC # 190735831939
- Country of Origin China
- Category Grease Guns
Dimensions
Tool Length | 15 in |
Pipe Length | 5 1/2 in |
Hose Length | 12 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 40, Max. Operating Pressure 7,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 5 1/2 in, Hose Length 12 in, Clear with Red Tube Ends, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, 1 oz, Tool Length 15 in, For Use With 14 oz Grease Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.