Shop All Grease Guns
Westward
Grease Gun, Pistol, Hose, 7500 psi
Mfr # 4BY75
Zoro # G1914071
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Flex Hose
- Strokes Per Oz. 40.0
- Bulk Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4BY75
- Zoro # G1914071
- UPC # 190735847763
- Country of Origin India
- Category Grease Guns
Dimensions
Hose Length | 18 in |
Tool Length | 14 3/8 in |
Overall Length | 14 3/8 in |
Dispensing Tip Length | 1 1/2 in |
Flexible Hose Length | 18 in |
Overall Width | 70 mm |
Overall Height | 145 mm |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 40, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, 1 g, Tool Length 14 3/8 in, Features Feather Touch Design, Includes Filler Nipple
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INPRO/SEAL BEARING ISOLATOR BEARING PARTS AND ACCESSORY (1700-A-P0024-0)
- LINCOLN Grease Gun, Lever Handle, 8000 psi (G102)
- MI-T-M Pressure Switch (22-0243)
- FESTO Filter Regulator LFR-1/2-D-5M-O-MIDI (LFR-1/2-D-5M-O-MIDI)
- WESTWARD Grease Gun, Pistol Grip, 5000 psi, Steel (33RL90)
- WESTWARD Grease Gun, Lever, Black Ends, 10,000 psi (44C488)
- WESTWARD Grease Gun, 5000 psi, Red, 18 in. (45CT45)
- WESTWARD Grease Gun, Lever, Hose, 10,000 psi (4BY72)
- WESTWARD Grease Gun, Lever Handle, 6000 psi (19XH23)
- WESTWARD Grease Gun, 7000 psi, Gray, 12 in. (45CT47)
- TRU-FLATE LubriMatic Manual Grease Gun 14 oz (30-200)
- Westward Grease Guns