Shop All Grease Guns
Westward
Grease Gun, Pistol Grip Handle, 7500 psi
Mfr # 13X046
Zoro # G4783965
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Flex Hose
- Strokes Per Oz. 40.0
- Bulk Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13X046
- Zoro # G4783965
- UPC # 190735742877
- Country of Origin India
- Category Grease Guns
Dimensions
Hose Length | 18 in |
Tool Length | 15 1/2 in |
Dispensing Tip Length | 1 1/2 in |
Overall Width | 71 mm |
Flexible Hose Length | 18 in |
Overall Length | 15 1/2 in |
Overall Height | 141 mm |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 40, Max. Operating Pressure 7,500 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 1 g, Tool Length 15 1/2 in, For Use With 14 1/2 Ounces Cartridge, 16 Ounces Bulk
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight Union, 5/16 in., TubexTube (KQ2H09-00A)
- ARO Valve, Needle, 3/8 NPT (104104-N03)
- SOLBERG Element, Intake Filter (04)
- A & I PRODUCTS Filter, Hydraulic 5" x2.2" x2.2" (A-3800305M91)
- WESTWARD Suction Gun, 16 oz., Black (1ZTC6)
- WESTWARD Transfer Gun, 12 oz., Grey (3APG2)
- WESTWARD Mini Grease Gun, Pistol Grip, 4500 psi (4BY82)
- WESTWARD Grease Gun, 5000 psi, 18in. Hose (48UJ79)
- WESTWARD Air Grease Gun, Single Shot, 5000 psi (1ZTC5)
- WESTWARD Grease Gun, 6000 psi, Gray (45CT43)
- MILTON Grease Gun, Lever, 10,000 psi (S-3100)
- Westward Grease Guns