Shop All Grease Guns
Westward
Grease Gun, Pistol Grip Handle, 7000 psi
Mfr # 15F212
Zoro # G4792182
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Flex Hose
- Bulk Capacity 16 oz
- Strokes Per Oz. 32.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 15F212
- Zoro # G4792182
- UPC # 190735743232
- Country of Origin India
- Category Grease Guns
Dimensions
Hose Length | 12 in |
Details
Item | Grease Gun |
Grease Gun Loading Method | Bulk, Cartridge, Filler Pump |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Flex Hose |
Bulk Capacity | 16 oz |
Strokes Per Oz. | 32.0 |
Max. Operating Pressure | 7,000 psi |
Cartridge Capacity | 14 oz |
For Use With | 14 oz Grease Cartridges |
Tube Color | Black |
Tube Material | Steel |
Tether Capable | Tether Capable |
Variable Stroke / Full Stroke | Variable Stroke |
Includes | High Pressure Hose and Coupler , Grease Gun Head Fitted with Bulk Loader cum Air Release Valve |
Volume Per Stroke | Up to 0.9g |
Strokes per Oz. | 32 |
Volume per Stroke | Up to 0.9g |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 32, Max. Operating Pressure 7,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Hose Length 12 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, Up to 0.9g, For Use With 14 oz Grease Cartridges
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A31 Wrapped V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (A31)
- CENTURY KIT-SEPARATE PARTS (1487A)
- TRIM PH Adjuster, 1 gal. (TC220/1)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Red (HZR07525-50-G)
- WESTWARD Oil Pump, 5 gal., 28.75 In. (21EM38)
- WESTWARD Grease Gun, Lever, Black Ends, 10,000 psi (44C488)
- WESTWARD Grease Gun, 6000 psi, Gray (45CT43)
- WESTWARD Grease Gun, 7000 psi, Gray, 12 in. (45CT47)
- WESTWARD Air Grease Gun, Continuous Shot, 4800 psi (3APF9)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F198)
- LINCOLN Air Grease Gun, Single Shot, 4800 psi (G120)
- Westward Grease Guns