Shop All Grease Guns
Westward
Grease Gun, Pistol Grip Handle, 6000 psi
Mfr # 15F201
Zoro # G4792252
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Handle Style Pistol Grip
- Bulk Capacity 16 oz
- Strokes Per Oz. 56.0
- Max. Operating Pressure 6,000 psi
- Cartridge Capacity 14 1/2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 15F201
- Zoro # G4792252
- UPC # 190735743126
- Country of Origin India
- Category Grease Guns
Dimensions
Pipe Length | 4 in |
Overall Width | 65 mm |
Overall Height | 135 mm |
Dispensing Tip Length | 1 1/2 in |
Overall Length | 14 5/8 in |
Rigid Hose Length | 4 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 56, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 4 in, Blue, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 1 g, For Use With 14 oz Grease Cartridges, Application For Greasing Fittings with Limited Access
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 36L100 SDS (36L100 SDS)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCF212-38)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Rd (TIA07R-33)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DBL4500V1)
- WESTWARD Grease Gun, Pistol Grip Handle, 6000 psi (15F196)
- WESTWARD Grease Gun, Pistol, Pipe, 6000 psi (4BY74)
- WESTWARD Lever Grip Oiler (21EM27)
- WESTWARD Grease Gun, 7000 psi, Gray, 12 in. (45CT47)
- WESTWARD Transfer Gun, 12 oz., Grey (3APG2)
- WESTWARD Grease Gun, Lever, Hose, 10,000 psi (4BY72)
- WESTWARD Grease Gun, Lever, Hose, 6000 psi (4BY69)
- Westward Grease Guns