Shop All Grease Guns
Westward
Grease Gun, Pistol Grip Handle, 6000 psi
Mfr # 15F196
Zoro # G4792295
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Handle Style Pistol Grip
- Strokes Per Oz. 56.0
- Bulk Capacity 16 oz
- Max. Operating Pressure 6,000 psi
- Cartridge Capacity 14 1/2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 15F196
- Zoro # G4792295
- UPC # 190735743089
- Country of Origin India
- Category Grease Guns
Dimensions
Hose Length | 18 in |
Overall Length | 14 1/8 in |
Overall Height | 134 1/2 mm |
Dispensing Tip Length | 1 1/2 in |
Flexible Hose Length | 18 in |
Overall Width | 60 mm |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 1 g, For Use With 14 oz Grease Cartridges, Application For Greasing Fittings with Limited Access
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 40mm, 61908-2RS (61908 2RS PRX)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2-3/4 (CB242722)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 49 cfm (F35121-300)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, ST Series (BST-8)
- WESTWARD Grease Gun, Pistol Grip Handle, 6000 psi (15F201)
- WESTWARD Grease Gun, Pistol, Pipe, 6000 psi (4BY74)
- WESTWARD Grease Gun, Pistol, Hose, 7500 psi (4BY75)
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi (13X046)
- WESTWARD Grease Gun, Lever, Hose, 10,000 psi (4BY72)
- WESTWARD Air Grease Gun, Single Shot, 4800 psi (4BY76)
- WESTWARD Grease Gun, 6000 psi, Gray (45CT43)
- Westward Grease Guns