Shop All Grease Guns
Westward
Grease Gun, Lever, Pipe, 6000 psi
Mfr # 4BY70
Zoro # G1180164
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe
- Strokes Per Oz. 28.0
- Bulk Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4BY70
- Zoro # G1180164
- UPC # 190735847718
- Country of Origin India
- Category Grease Guns
Dimensions
Pipe Length | 6 in |
Tool Length | 15 1/2 in |
Overall Length | 15 1/2 in |
Dispensing Tip Length | 1 1/2 in |
Overall Height | 114 mm |
Overall Width | 67 mm |
Rigid Hose Length | 6 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 1 g, Tool Length 15 1/2 in, Features Head with Single Vent Hole with a Block Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR34-025)
- TOMPKINS Hydraulic Fitting-Steel06FJX-04MP (6505-06-04)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94190, Pressure Line, 10 micron, Outside-In (MF0058482)
- TIMKEN TIM-29520, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 29520 (29520)
- WESTWARD Grease Gun, Pistol Grip Handle, 6000 psi (15F196)
- WESTWARD Grease Gun, Lever, Hose, 10,000 psi (4BY72)
- WESTWARD Mini Grease Gun, Push Handle, 1 oz. (19XH24)
- WESTWARD Lever Oil Can (21EM25)
- WESTWARD Grease Gun, 5000 psi, 4in. Pipe (48UJ78)
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-1147 Lever Type Grease Gun W-18 Inchwhip Hose 16Oz.Bulk - (438-1147)
- Westward Grease Guns