Shop All Grease Guns
Westward
Grease Gun, Lever, Pipe, 10,000 psi
Mfr # 4BY73
Zoro # G3179662
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe
- Bulk Capacity 21 oz
- Strokes Per Oz. 28.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4BY73
- Zoro # G3179662
- UPC # 190735847749
- Country of Origin India
- Category Grease Guns
Dimensions
Pipe Length | 6 in |
Tool Length | 19 1/4 in |
Dispensing Tip Length | 1 1/2 in |
Rigid Hose Length | 6 in |
Overall Length | 19 1/4 in |
Overall Width | 64 3/4 mm |
Overall Height | 117 mm |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 21 oz, Pipe Length 6 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 1 g, Tool Length 19 1/4 in, Features Grease Transfer Pump
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIC MOTORS AND SPECIALTIES Unit Bearing Motor, 50 WO, 208-230 Volt, Copeland Original OEM Motor (ESP-OL50EM26H)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (RCJT 1 1/4)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E684)
- DURA-SYNC TORQUE Timing Belt, 14M, 115 x 3850mm PL, T275 (3850-14M-115)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F198)
- WESTWARD Transfer Gun, 12 oz., Grey (3APG2)
- WESTWARD Grease Gun, Lever, Hose, 6000 psi (4BY69)
- WESTWARD Air Grease Gun, Single Shot, 4800 psi (4BY76)
- WESTWARD Grease Gun, 5000 psi, 18in. Hose (48UJ79)
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi (13X046)
- OTC Grease Gun Holder (2340)
- Westward Grease Guns