Shop All Grease Guns
Westward
Grease Gun, Lever, Pipe, 10,000 psi
Mfr # 4BY71
Zoro # G2926795
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe
- Strokes Per Oz. 28.0
- Bulk Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4BY71
- Zoro # G2926795
- UPC # 190735847725
- Country of Origin India
- Category Grease Guns
Dimensions
Pipe Length | 6 in |
Tool Length | 14 5/8 in |
Rigid Hose Length | 6 in |
Overall Length | 14 5/8 in |
Dispensing Tip Length | 1 1/2 in |
Overall Height | 121 mm |
Overall Width | 66 mm |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 1 g, Tool Length 14 5/8 in, Features Grease Transfer Pump
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS 1/4" Miniature Lubricator (ML2)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS UCSE1319, Suction Strainer, 125 micron, Outside-In (MF0062075)
- GATES SPC3350 Metric V-Belt, 3350mm Outside Length, 22mm Top Width, 1 Ribs (SPC3350)
- FESTO Vacuum Generator VN-05-H-T4-PQ2-VQ2-O1-P (VN-05-H-T4-PQ2-VQ2-O1-P)
- WESTWARD Mini Grease Gun, Pistol Grip, 4500 psi (4BY82)
- WESTWARD Grease Gun, Pistol Grip Handle, 6000 psi (15F196)
- WESTWARD Suction Gun, 16 oz., Black (1ZTC6)
- WESTWARD Grease Gun, Lever, Black Ends, 10,000 psi (44C488)
- WESTWARD Grease Gun, Lever, Pipe, 10,000 psi (4BY73)
- WESTWARD Grease Gun, Pistol, Pipe, 6000 psi (4BY74)
- MACNAUGHT Pistol Grip Grease Gun Flex Ext (K32)
- Westward Grease Guns