Shop All Grease Guns
Westward
Grease Gun, Lever Handle, 10,000 psi
Mfr # 1ZTC4
Zoro # G1679447
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe
- Bulk Capacity 16 oz
- Strokes Per Oz. 19.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1ZTC4
- Zoro # G1679447
- UPC # 190735759745
- Country of Origin India
- Category Grease Guns
Dimensions
Pipe Length | 6 in |
Tool Length | 14 5/8 in |
Dispensing Tip Length | 1 1/2 in |
Overall Length | 14 5/8 in |
Rigid Hose Length | 6 in |
Overall Width | 70 mm |
Overall Height | 120 mm |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, 1 g, Tool Length 14 5/8 in, For Use With Up To And Including NLGI Grade 2 Greases
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK (20307560)
- ECHO Bar & Chain Oil, 1 Qt. (6459012E)
- COILHOSE PNEUMATICS Tubing Cutter Counter Top Display 10 Units (CO PXC058-DB)
- DAYTON External Cooling Fan Cover, Plastic (207-048-0300)
- WESTWARD Mini Grease Gun, Push Handle, 1 oz. (19XH24)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F198)
- WESTWARD Transfer Gun, 12 oz., Grey (3APG2)
- WESTWARD Grease Gun, Pistol, Hose, 6000 psi (4BY81)
- WESTWARD Grease Gun, Pistol, Pipe, 6000 psi (4BY74)
- WESTWARD Suction Gun, 16 oz., Black (1ZTC6)
- PROLUBE Grease Gun, Pistol Grip, Heavy Duty with Quick Disconnect Grease Coupler (43017-PROMO1)
- Westward Grease Guns