Shop All Grease Gun Accessories
Westward
Grease Gun Hose, 18 In.
Mfr # 15F205
Zoro # G4792216
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 18 in L
- For Use With Hand and Air Operated Grease Guns
- Includes Spring Guard
- Max. Pressure 5,800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 15F205
- Zoro # G4792216
- UPC # 190735743164
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 18 in L |
Overall Length | 18 in |
End 1 Thread Size | 1/8" |
End 2 Thread Size | 1/8" |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension |
For Use With | Hand and Air Operated Grease Guns |
Includes | Spring Guard |
Max. Pressure | 5,800 psi |
Connection | 1/8 MNPT x 1/8 MNPT |
Features | Heavy Duty Grease Gun Hose with Anti Kink Spring Guard |
Accessory Type | Hose Extension 18" w/ Spring Guard |
Resistance Properties | Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant |
End 1 Thread Type | NPT |
Compatible Grease Gun Type | Manual |
Hose Type | Flexible |
Operating Pressure - Maximum | 5,800 psi |
End 2 Thread Type | NPT |
Burst Pressure | 13,775 psi |
Hose Material | Polyurethane |
Description
Hose Extension, For Use With Hand and Air Operated Grease Guns, Size 18 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 5,800 psi, Features Heavy Duty Grease Gun Hose with Anti Kink Spring Guard, Includes Spring Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-32-250-PPSA-N3 (DSBC-32-250-PPSA-N3)
- WESTWARD Grease Fitting, Hex, 1/8-27, PK5 (5NUF5)
- KOYO Ball Brg Over 100Mm (6017)
- FESTO Standards-Based Cylinder DSNU-16-80-PPS-A (DSNU-16-80-PPS-A)
- WESTWARD Hose Extension with Swivel End, 12 In (3APF7)
- WESTWARD Grease Injector Needle, 1-1/2 in. (45FG42)
- WESTWARD 18 In. Grease Hose, HD (13X053)
- WESTWARD Seal Off Dispenser (13X051)
- WESTWARD 1-1/2 In Needle Nozzle (13X060)
- WESTWARD Tapered Bulk Loader Valve, 0.58in dia. (15F207)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - High Pressure (8618)
- Westward Grease Gun Accessories