Shop All Grease Gun Accessories
Westward
Grease Gun Hose, 12 In.
Mfr # 15F204
Zoro # G4792225
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 12 in L
- For Use With Hand and Air Operated Grease Guns
- Includes Spring Guard, Steel Fittings
- Connection 1/8 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 15F204
- Zoro # G4792225
- UPC # 190735743157
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 12 in L |
Overall Length | 12 in |
End 1 Thread Size | 1/8" |
End 2 Thread Size | 1/8" |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension |
For Use With | Hand and Air Operated Grease Guns |
Includes | Spring Guard, Steel Fittings |
Connection | 1/8 in MNPT |
Max. Pressure | 5,800 psi |
Features | Heavy Duty Grease Gun Hose with Anti Kink Spring Guard |
Accessory Type | Hose Extension |
Hose Material | Polyurethane |
Compatible Grease Gun Type | Manual |
Hose Type | Flexible |
End 2 Thread Type | NPT |
Burst Pressure | 13,775 psi |
Resistance Properties | Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant |
Operating Pressure - Maximum | 5,800 psi |
End 1 Thread Type | NPT |
Description
Hose Extension, For Use With Hand and Air Operated Grease Guns, Size 12 in L, Connection 1/8 in MNPT, Max. Pressure 5,800 psi, Features Heavy Duty Grease Gun Hose with Anti Kink Spring Guard, Includes Spring Guard, Steel Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Spring-Throttle (KF124390)
- BREEZE Hose Clamp, Mini, SAE 6,410SS, PK10 (3606)
- TRITAN Taper-Lock Bushing, 2-7/16inBore dia, Stl (3020 X 2-7/16)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WESTWARD Grease Fitting Unblocker (3APF6)
- WESTWARD Angle Lube Adapter (13X056)
- WESTWARD Seal Off Dispenser (13X051)
- WESTWARD Oil Spigot, Spring Loaded (3APF1)
- WESTWARD Tapered Bulk Loader Valve, 0.58in dia. (15F207)
- WESTWARD Grease Fitting Thread Tester (13X066)
- DEWALT Grease Gun Hose Assembly, 42In, 10000 psi (DCGG5703-42)
- Westward Grease Gun Accessories