Shop All Grease Gun Accessories
Westward
Grease Gun Holder, HD
Mfr # 13X048
Zoro # G4783956
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Holders
- Size For Grease Guns with 2 1/4 in & 63.5 mm dia
- For Use With 2-1/4 in Diameter Barrel Guns
- Features Heavy Duty Spring Loaded Flap, Ideal for Holding Guns on Automobiles and Farm Equipment and other High Vibration Environments
- Accessory Type Grease Gun Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13X048
- Zoro # G4783956
- UPC # 190735742891
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | For Grease Guns with 2 1/4 in & 63.5 mm dia |
Details
Sub-Category | Holders |
Item | Grease Gun Holder |
For Use With | 2-1/4 in Diameter Barrel Guns |
Features | Heavy Duty Spring Loaded Flap, Ideal for Holding Guns on Automobiles and Farm Equipment and other High Vibration Environments |
Accessory Type | Grease Gun Holder |
Compatible Product Type | 2-1/4 in Diameter Barrel Guns |
Description
Grease Gun Holder, For Grease Guns with 2-1/4 In. & 63.5 mm Dia., Features Heavy Duty Spring Loaded Flap, Ideal For Holding Guns On Automobiles, Farm Equipment And Other High Vibration Environments, For Use With 2 1/4 In. Diameter, 63.5 mm Diameter. Barrel Guns
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Housing Stamped, for 05023 (05030)
- SMC Flow Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07SD)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.95-in. OD (AK61 X 7/8)
- CARLISLE R3VX800-3 Power-Wedge Cog-Band (R3VX800-3)
- WESTWARD Oil Spigot, Spring Loaded (3APF1)
- WESTWARD Flexible Ext, Includes Non-Drip Nozzle (5TCV5)
- WESTWARD Bulk Loader Valve, 0.34 in. dia. (15F206)
- WESTWARD Needle Nose Adapter, Narrow (13X057)
- WESTWARD Oil Control Gun, 1/2in. Outlet (48UJ87)
- WESTWARD Automatic Non Drip Nozzle (15F219)
- WESTWARD Grease Coupler, Steel, PK3 (45FG41)
- Westward Grease Gun Accessories