Shop All Grease Gun Accessories
Westward
Grease Gun Holder
Mfr # 13X047
Zoro # G4783947
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Holders
- Size For Grease Guns with 2 1/4 in dia
- For Use With 2-1/4 in Diameter Barrel Guns
- Features Clamp on Style with Snap Action Clamping
- Accessory Type Grease Gun Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13X047
- Zoro # G4783947
- UPC # 190735742884
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | For Grease Guns with 2 1/4 in dia |
Details
Sub-Category | Holders |
Item | Grease Gun Holder |
For Use With | 2-1/4 in Diameter Barrel Guns |
Features | Clamp on Style with Snap Action Clamping |
Accessory Type | Grease Gun Holder |
Compatible Product Type | 2-1/4 in Diameter Barrel Guns |
Description
Grease Gun Holder, For Grease Guns with 2-1/4 In. Dia., Features Clamp On Style With Simple Snap Action Clamping, For Use With 2 1/4 In. Diameter Barrel Guns
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 22mm (L09922MM)
- FASTCAP HOD Handle On Demand (HOD-SINGLE)
- SOLBERG Filter Element, Paper, 2 Micron (238)
- WESTWARD Grease Fitting Thread Tester (13X066)
- WESTWARD Injector Needle, Length 1 1/2,3000 PSI (1ZTC7)
- WESTWARD Grease Coupler, Zerk, 90 Degree (45FG51)
- WESTWARD Easy Out Tool, Small (15F208)
- WESTWARD Grease Hose, 16-1/2 in. (45FG52)
- WESTWARD Control Valve, 7500 PSI, 6 In Extension (1ZTD1)
- K-TOOL INTERNATIONAL Hd Lever Grease Gun 14 Oz (KTI73942)
- Westward Grease Gun Accessories