Shop All Grease and Oil Pump Accessories
Westward
Grease Gun, Extension, 18 In.
Mfr # 21EM31
Zoro # G5313743
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bent
- Overall Length 18 in
- Color White Zinc Plated
- Size 18 in L
- Sub-Category Hose and Rigid Extensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21EM31
- Zoro # G5313743
- UPC # 190735766644
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 18 in |
Size | 18 in L |
End 2 Thread Size | 1/8" |
End 1 Thread Size | 1/8" |
Description
Rigid Extension, For Use With Grease Gun, Size 18 in L, Connection 1/8 in MNPT, Max. Pressure 12,000 psi, Working Pressure 6,000 psi, Features High Strength Rolled Threads on Both Ends
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element, For Use with Stock Number: 4ZL18, 4ZL19 (4ZK62)
- CAMOZZI #P6520 06-02, Male Elbow Swivel, 3/8" OD X 1/8" NPT (P6520 06-02)
- TOMPKINS Hydraulic Fitting-SteelFF CAP AND PLUG KIT (CAP PLUG KIT-FF)
- ARROW PNEUMATICS Speed Control Muffler, 1/4", PK10 (ASP-2SC)
- WESTWARD Grease Gun, 6 In. (21EM30)
- WESTWARD Suction Gun, 24 oz., Black (21EM07)
- WESTWARD Grease Hose Reel, 1/4in.Dia.x50in.L (48UJ75)
- WESTWARD Oil Hose Reel, 1/2in.Diax50in.L (48UJ76)
- WESTWARD Grease Zerk Extractr, Threaded, 3-27/64"L (52NZ91)
- WESTWARD Grease Gun Swivel, 360 Deg., 1/4 In. (21EM20)
- CRC CRC Dielectric Grease, 10 Wt Oz, Aerosol, Silicone, Translucent to Opaque (3082)
- Westward Grease and Oil Pump Accessories