Shop All Grease Gun Accessories
Westward
Grease Gun Coupler, Steel, Zerk
Mfr # 45FG44
Zoro # G3112055
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Couplers
- For Use With Hand Operated Grease Guns
- Includes Grease Fitting
- Working Pressure 1,000 psi
- Max. Pressure 1,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45FG44
- Zoro # G3112055
- UPC # 190735833940
- Country of Origin India
- Category Grease Gun Accessories
Details
Sub-Category | Adapters and Couplers |
Item | Grease Gun Coupler |
For Use With | Hand Operated Grease Guns |
Includes | Grease Fitting |
Working Pressure | 1,000 psi |
Max. Pressure | 1,000 psi |
Connection | Zerk |
Material | Steel |
Features | Instantly Connects Direct onto any 3 or 4 Jaw Grease Coupler, No Need of Threading |
Min. Burst Pressure | 1,000 psi |
Accessory Type | Grease Gun Coupler |
Product Type | Quick-Connect Coupler |
Burst Pressure | 1,000 psi |
Coupler Style | Right Angle |
Compatible Grease Gun Type | Manual |
Connection Type | Zerk |
Operating Pressure - Maximum | 1,000 psi |
Description
Grease Gun Coupler, For Use With Hand Operated Grease Guns, Connection Zerk, Max. Pressure 1000 psi, Min. Burst Pressure 1000 psi, Working Pressure 1000 psi, Material Steel, Features Instantly Connects Direct Onto Any 3 or 4 Jaw Grease Coupler, No Need of Threading, Save Time, Includes Grease Fitting
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 2.5-in. Bore Dia., 110mm Outside Dia., 22mm Width (395/394A)
- VIBCO Electric Vibrator, 0.7/0.32 A, 115VAC, 1 Phase (SPWT-80)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (GOR07550-50-G)
- DAYTON DC Gearmotor, RPM 150, 24VDC (5LAG5)
- WESTWARD Flexible Ext, Includes Non-Drip Nozzle (5TCV5)
- WESTWARD Greasing Accessory Kit (45FG56)
- WESTWARD Booster Valve, 10,000 PSI, Length 8.66 In (1ZTD2)
- WESTWARD Oil Spigot, Spring Loaded (3APF1)
- WESTWARD Grease Coupler, Zerk, 90 Degree (45FG51)
- WESTWARD Easy Out Tool, Small (15F208)
- WESTWARD Grease Coupler, 21/32in.1/8in. NPT (F) (19XH27)
- Westward Grease Gun Accessories