Shop All Grease Gun Accessories
Westward
Grease Gun Coupler, 6000 psi
Mfr # 45FG47
Zoro # G3112028
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Couplers
- For Use With Hand Operated Grease Guns
- Includes Grease Fitting
- Working Pressure 6,000 psi
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45FG47
- Zoro # G3112028
- UPC # 190735833971
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Overall Width | 1/2 in |
Details
Sub-Category | Adapters and Couplers |
Item | Grease Gun Coupler |
For Use With | Hand Operated Grease Guns |
Includes | Grease Fitting |
Working Pressure | 6,000 psi |
Material | Steel |
Max. Pressure | 6,000 psi |
Features | Instantly Connects Direct onto any 3 or 4 Jaw Grease Coupler, No Need of Threading |
Connection | Zerk |
Min. Burst Pressure | 6,000 psi |
Accessory Type | Grease Gun Coupler |
Compatible Grease Gun Type | Manual |
Product Type | Quick-Connect Coupler |
Burst Pressure | 6,000 psi |
Connection Type | Zerk |
Operating Pressure - Maximum | 6,000 psi |
Coupler Style | Swivel |
Description
Grease Gun Coupler, For Use With Hand and Air Operated Grease Guns, Connection Zerk, Max. Pressure 6000 psi, Min. Burst Pressure 6000 psi, Working Pressure 6000 psi, Material Steel, Features Instantly Connects Direct Onto Any 3 or 4 Jaw Grease Coupler, No Need of Threading, Save Time, Includes Grease Fitting
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Pneumatic Oil Filter, 445 cfm, 150 psi (M35-0B-S00)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1" (WE10H1)
- NTN NTN 6010M2UC3PX5, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010M2UC3PX5)
- ARO Valve, 1/4" NPT Port, 24VAC (A212SS-024-A)
- WESTWARD Digital Grease Meter, 1.5V, 8000 psi (30RZ31)
- WESTWARD Grease Coupler, 21/32in.1/8in. NPT (F) (19XH27)
- WESTWARD Hose Extension, 24 In (4BY83)
- WESTWARD Injector Needle, Length 1 1/2,3000 PSI (1ZTC7)
- WESTWARD Grease Hose, 22-1/2 in. (45FG53)
- WESTWARD Grease Gun Holder, HD (13X048)
- LINCOLN Hose Extension, 36 in., 10,000 psi (1236)
- Westward Grease Gun Accessories