Shop All Grease Guns
Westward
Grease Gun, 7000 psi, Gray, 12 in.
Mfr # 45CT47
Zoro # G3112755
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Suction
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Flex Hose
- Strokes Per Oz. 30.0
- Bulk Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 45CT47
- Zoro # G3112755
- UPC # 190735833230
- Country of Origin India
- Category Grease Guns
Dimensions
Hose Length | 12 in |
Overall Height | 153 mm |
Overall Length | 14 5/8 in |
Overall Width | 70 mm |
Dispensing Tip Length | 1 1/2 in |
Flexible Hose Length | 12 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 30, Max. Operating Pressure 7,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 12 in, Gray, Tube Material Metal, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Full Stroke, 1 mL, For Use With 14 1/2 oz Grease Cartridges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Muffler, Aluminum, 1" Air Inlet, NPT (ASQF - 8F)
- CLIMAX METAL PRODUCTS RC-150-KW4H@90 Set Screw Coupling with Keyway (RC-150-KW4H@90)
- GATES Hi-Power II Belts, B141 (B141)
- FESTO Rotary Distributor GF-1/4 (GF-1/4)
- WESTWARD Grease Gun, Lever, Pipe, 10,000 psi (4BY71)
- WESTWARD Grease Gun, Lever Handle, 6000 psi (19XH23)
- WESTWARD Oil Pump, 5 gal., 28.75 In. (21EM38)
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F197)
- WESTWARD Air Grease Gun, Single Shot, 5000 psi (1ZTC5)
- PRO-SERIES Cordless 20V Grease Gun (CGGUN20)
- Westward Grease Guns