Shop All Grease Guns
Westward
Grease Gun, 6000 psi, Gray
Mfr # 45CT43
Zoro # G3112798
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge
- Grease Gun Handle Style Lever
- Strokes Per Oz. 28.0
- Bulk Capacity 16 oz
- Max. Operating Pressure 6,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45CT43
- Zoro # G3112798
- UPC # 190735833193
- Country of Origin India
- Category Grease Guns
Dimensions
Pipe Length | 6 in |
Rigid Hose Length | 6 in |
Overall Height | 5 1/4 in |
Overall Length | 15 1/8 in |
Dispensing Tip Length | 1 1/2 in |
Overall Width | 2 3/8 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Gray, Tube Material Metal, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Full Stroke, 1 mL, For Use With 14 1/2 oz Grease Cartridges, Application Everyday Greasing In Industrial, Agricultural, Automotive, Fleet and Mining
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Industrial RD-90, 16oz, 12PK (SW090)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15850)
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55" OD (2BK3434)
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCFU-2.1/4M)
- WESTWARD Grease Gun, 6000 psi, Gray, 12 in. (45CT44)
- WESTWARD Grease Gun, Lever, Black Ends, 10,000 psi (44C488)
- WESTWARD Grease Gun, 10,000 psi, Clear (45CT46)
- WESTWARD Grease Gun, Lever, Hose, 10,000 psi (4BY72)
- WESTWARD Grease Gun, 5000 psi, 4in. Pipe (48UJ78)
- WESTWARD Lever Oil Can (21EM25)
- LINCOLN LUBRICATION 18 in. Extension for Manually or Air-Operated Grease Guns (5818)
- Westward Grease Guns