Shop All Grease and Oil Pump Accessories
Westward
Grease Gun, 6 In.
Mfr # 21EM30
Zoro # G5313752
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bent
- Overall Length 6 in
- Color White Zinc Plated
- Working Pressure 6,000 psi
- Outlet (In.) 1/8 NPT (M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21EM30
- Zoro # G5313752
- UPC # 190735766637
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 6 in |
Size | 6 in L |
End 1 Thread Size | 1/8" |
End 2 Thread Size | 1/8" |
Description
Rigid Extension, For Use With Grease Gun, Size 6 in L, Connection 1/8 in MNPT, Max. Pressure 12,000 psi, Working Pressure 6,000 psi, Features High Strength Rolled Threads on Both Ends
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 3.250in, 0.13in. Thick (TRD5266)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-114)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Beige (100400)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-857)
- WESTWARD 3-Jaw Grease Coupler (21EM05)
- WESTWARD Drive Fitting Installation Tool, Straight (52NZ97)
- WESTWARD Grease Zerk Extractr, Threaded, 3-27/64"L (52NZ91)
- WESTWARD Oil Hose Reel, 1/2in.Diax50in.L (48UJ76)
- WESTWARD Grease Coupler, Steel, 6000 PSI (45CT61)
- WESTWARD Fluid Spigot, SS, Aluminium, 800 PSI (45CT65)
- WESTWARD Grease Gun Swivel, 90 Deg., 1/8 In. (21EM18)
- Westward Grease and Oil Pump Accessories