Shop All Grease Guns
Westward
Grease Gun, 5000 psi, 18in. Hose
Mfr # 48UJ79
Zoro # G5575678
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge
- Grease Gun Handle Style Pistol Grip
- Strokes Per Oz. 56.0
- Bulk Capacity 16 oz
- Max. Operating Pressure 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 48UJ79
- Zoro # G5575678
- UPC # 190735946626
- Country of Origin India
- Category Grease Guns
Dimensions
Hose Length | 18 in |
Tool Length | 14 3/4 in |
Flexible Hose Length | 18 in |
Overall Width | 65 mm |
Dispensing Tip Length | 1 3/8 in |
Overall Length | 14 3/4 in |
Overall Height | 136 mm |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56, Max. Operating Pressure 5,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Red, Tube Material Aluminum, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Full Stroke, 1 oz, Tool Length 14 3/4 in, For Use With NLGI 1 and 2, Application Automotive, Construction, Farm, Fleet, Industrial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Nylon, PK10 (9933-05-BQ)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/8 in (B08-02-FL00B)
- TRITAN Pillow Block Bearing, Ball, 50mm Bore (UCP210-50MM)
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-01AS)
- WESTWARD Grease Gun, 5000 psi, 4in. Pipe (48UJ78)
- WESTWARD Grease Gun, Lever, Green Ends, 10,000 psi (44C491)
- WESTWARD Grease Gun, Lever, Hose, 10,000 psi (4BY72)
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- WESTWARD Transfer Gun, 12 oz., Grey (3APG2)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F210)
- WESTWARD Grease Gun, Pistol, Hose, 7500 psi (4BY75)
- Westward Grease Guns