Shop All Grease Guns
Westward
Grease Gun, 10,000 psi, 6in. Pipe
Mfr # 48UJ77
Zoro # G5575696
original price:
$37.37
8% off
new price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe
- Strokes Per Oz. 28.0
- Bulk Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 48UJ77
- Zoro # G5575696
- UPC # 190735946640
- Country of Origin India
- Category Grease Guns
Dimensions
Tool Length | 15 1/4 in |
Pipe Length | 6 in |
Dispensing Tip Length | 1 1/2 in |
Overall Height | 90 mm |
Overall Width | 67 mm |
Rigid Hose Length | 6 in |
Overall Length | 15 1/4 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Red, Tube Material Aluminum, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Variable Stroke, 1 mL, Tool Length 15 1/4 in, For Use With NLGI 1 and 2, Application Automotive, Construction, Farm, Fleet, Industrial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251)
- CONTINENTAL CONTITECH 4/3VX560 Banded Cogged V-Belt, 56" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX560)
- HONEYWELL V8043D1239 24V 1/2" Inv. Flare (V8043D1239)
- TITAN PRO Motor Run Capacitor, 2.5 MFD, 2-3/4 In. H (TOCF2.5)
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi (15F203)
- WESTWARD Grease Gun, Battery Powered, 14 oz. (30RZ27)
- WESTWARD Oil Pump (21EM37)
- WESTWARD Grease Gun, Pistol Grip, 5000 psi, Steel (33RL90)
- WESTWARD Grease Gun, Lever Handle, 6000 psi (19XH23)
- WESTWARD Transfer Gun, 12 oz., Grey (3APG2)
- LINCOLN Grease Gun, Lever Handle, 7000 psi (1035)
- Westward Grease Guns