Shop All Grease Gun Accessories
Westward
Grease Fitting Unblocker
Mfr # 3APF6
Zoro # G1726715
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tools and Meters
- Size 7 1/4 in L
- For Use With SAE 30 Or Higher Oil
- Min. Burst Pressure 13,775 psi
- Includes (2) Spare Seals, High Pressure Grease Gun Hose and Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3APF6
- Zoro # G1726715
- UPC # 190735822197
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 7 1/4 in L |
Details
Sub-Category | Tools and Meters |
Item | Grease Fitting Unblocker |
For Use With | SAE 30 Or Higher Oil |
Min. Burst Pressure | 13,775 psi |
Includes | (2) Spare Seals, High Pressure Grease Gun Hose and Coupler |
Working Pressure | 5,800 psi |
Connection | 1/8 in MNPT |
Material | Steel |
Accessory Type | Grease Fitting Unblocker |
Product Type | Grease Fitting Unblocker |
Compatible Product Type | SAE 30 or Higher Oil |
Description
Grease Fitting Unblocker, Includes (2) Spare Seals, High Pressure Grease Gun Hose and Coupler, For Use With SAE 30 Or Higher Oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Tune-Up Kit (96233)
- NTN NTN 6202ZZ 16, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ 16 (6202ZZ 16)
- J.W. WINCO GN881-G1/4-200-MS-M Breather Valve Brass Brass (881-G1/4-200-MS-M)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 4 mfd, 2 13/16 in Overall H (2MDV3)
- WESTWARD Hose Extension, 24 In (4BY83)
- WESTWARD Hose Extension, 18 In (4BY78)
- WESTWARD Oil Control Gun, 1/2in. Outlet (48UJ87)
- WESTWARD Grease Hose, 16-1/2 in. (45FG52)
- WESTWARD Seal Off Dispenser (13X051)
- WESTWARD Booster Valve, 10,000 PSI, Length 8.66 In (1ZTD2)
- LINCOLN Valve, Oil Control (758F)
- Westward Grease Gun Accessories