Shop All Grease Gun Accessories
Westward
Grease Fitting Thread Tester
Mfr # 13X066
Zoro # G4784342
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Thread Type BSF, BSPT, BSW, Metric, NPT , UNF
- Fitting Accessory Grouping Thread Tester
- Overall Length 8 1/4 in
- Accessory Type Grease Fitting Thread Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13X066
- Zoro # G4784342
- UPC # 190735743072
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Overall Length | 8 1/4 in |
Overall Width | 3 in |
Overall Height | 6 mm |
Details
Item | Grease Fitting Thread Tester |
Material | Aluminum |
Thread Type | BSF, BSPT, BSW, Metric, NPT , UNF |
Fitting Accessory Grouping | Thread Tester |
Accessory Type | Grease Fitting Thread Tester |
Color | White |
Product Type | Grease Fitting Thread Tester |
Compatible Product Type | Grease Gun |
Description
Grease Fitting Thread Tester, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Pistol Oiler, 16oz, 1/4in-28 Thread, Steel (50-573)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 8PK (75885)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52155, 10 micron, Outside-In, Glass (MF0502894)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (ST5)
- WESTWARD Booster Valve with Pressure Relief (2CAN6)
- WESTWARD Needle Nose Adapter, Narrow (13X057)
- WESTWARD Needle Nose Adapter (13X059)
- WESTWARD Grease Coupler, 21/32in.1/8in. NPT (F) (19XH27)
- WESTWARD Needle Nose Dispenser, 19/32 in. (45FG50)
- WESTWARD Automatic Non Drip Nozzle (15F219)
- LINCOLN Extension Lube Adaptor, 360 Degrees (5849)
- Westward Grease Gun Accessories