Shop All Grease Fittings
Westward
Grease Fitting, Straight, Stl, 35/64"L, PK10
Mfr # 52NZ52
Zoro # G7367781
product price: $3.19
/pk 10, $0.32/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Drive (Push-In)
- Fitting Head Angle Straight
- Material Steel
- Fitting Thread Size 5/16"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ52
- Zoro # G7367781
- UPC # 190735946930
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 5/16" |
Thread Size | 5/16" |
Overall Length | 0.55 in |
Details
Grease Fitting Style | Drive (Push-In) |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | Drive Fit |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J-534-C |
Finish | Zinc-Plated |
Fitting Style | Drive (Push-In) |
Head Angle | 0 Degrees |
Overall Pressure - Maximum | 5,000 psi |
Description
Grease Fitting, Grease Fitting Style Drive (Push-In), Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 5/16 In., Overall Length 0.55 in, Max. Pressure 5,000 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS 1/4" Industrial Coupler 3/8" ID Lock-On (156L)
- SKF SKF-6003RS, Single Row Ball Brgs, 6003RS (6003RS)
- DYNABRADE Exhaust Hose Assembly, 1-1/4 In. x 6 Ft. (54202)
- CONTINENTAL CONTITECH 2/3VX750 Banded Cogged V-Belt, 75" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX750)
- WESTWARD Grease Fitting, Straight, Stl, 27/32"L, PK10 (52NZ99)
- WESTWARD Grease Fitting, Straight, Stl, 5/8" L, PK10 (52NZ55)
- WESTWARD Grease Fitting, 90 Deg., Stl, 1/2" L, PK10 (52NZ75)
- WESTWARD Fitting, Stl, 1/8"-27 Thread Size, PK10 (52PA02)
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- WESTWARD Grease Fitting, 90 Degree, Square, PK5 (5NUF9)
- WESTWARD Greasing Fitting Kit, 65 Pc. (13X065)
- Westward Grease Fittings