Shop All Grease Fittings
Westward
Grease Fitting, Straight, Stl, 33/64"L, PK10
Mfr # 52NZ24
Zoro # G7367398
original price:
$1.75
9% off
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type UNF
- Material Steel
- Fitting Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 52NZ24
- Zoro # G7367398
- UPC # 190735947524
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Thread Size | 1/4"-28 |
Overall Length | 0.52 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Fitting Thread Type | UNF |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | SAE-LT |
Max. Pressure | 6,000 psi |
Meets/Exceeds | SAE J534 |
Finish | Zinc-Plated |
Overall Pressure - Maximum | 6,000 psi |
Standards | SAE J534 |
Head Angle | 0 Degrees |
Fitting Style | Standard |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-28, Fitting Thread Type UNF, Overall Length 0.52 in, Max. Pressure 6,000 psi, Meets/Exceeds SAE J534, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.17In (2023-8-8S)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 211 ECP)
- SOLBERG Filter/Silencer, Inlet (PS-04-050)
- WESTWARD Grease Fitting, 65 Deg., Stl, 1-5/16"L, PK10 (52PA15)
- WESTWARD Grease Fitting Kit, No. Pieces 96, PK96 (52PA12)
- WESTWARD Grease Fitting, 90 Deg., Stl, 49/64" L, PK10 (52NZ48)
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64"L, Blue, PK10 (52NZ21)
- WESTWARD Grease Fitting, 90 Deg, Sq, 1/8-27, PK5 (5NUG0)
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64" L, Red, PK10 (52NZ17)
- HERITAGE Grease Fitting, 1/8"-27PTF CS Z3 (H1610Z3)
- Westward Grease Fittings