Shop All Grease Fittings
Westward
Grease Fitting, Straight, Stl, 29/32" L, PK5
Mfr # 52NZ94
Zoro # G7368247
product price: $12.35
/pk 5, $2.47/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type PTF
- Material Steel
- Fitting Thread Size 3/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ94
- Zoro # G7368247
- UPC # 190735947340
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 3/8"-18 |
Thread Size | 3/8"-18 |
Overall Length | 0.91 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | Straight |
Fitting Thread Type | PTF |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | PTF |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J-534-C |
Finish | Zinc-Plated |
Head Angle | 0 Degrees |
Fitting Style | Standard |
Overall Pressure - Maximum | 5,000 psi |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 3/8 In.-18, Fitting Thread Type PTF, Overall Length 0.91 in, Max. Pressure 5,000 psi, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 629ZZ, RadialDeep Groove Ball Bearing 9 Mm Id X 26 Mm Od X 8 Mm W Double Shielded (629ZZ)
- D&D 36" Outside Length, 7/8" Top Width, 1 Ribs (C32)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (M)NPT (CTD3434)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60052RS C3 (6005-2RS C/3)
- WESTWARD Fitting, Button Head, 1/4" Thrd Size, PK10 (52NZ84)
- WESTWARD Grease Fitting Kit, Metric (2CAN8)
- WESTWARD Grease Fitting, 30 Deg., Stl, 31/32" L, PK10 (52PA18)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Wht, PK10 (52NZ19)
- WESTWARD Grease Fitting, 90 Degree, Square, PK5 (5NUF9)
- WESTWARD Grease Fitting and Install Kit, SAE (5NUF2)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 22mm Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK (67165)
- Westward Grease Fittings