Shop All Grease Fittings
Westward
Grease Fitting, Straight, Stl, 27/32"L, PK10
Mfr # 52NZ99
Zoro # G7368201
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type NPTF
- Material Steel
- Fitting Thread Size 1/8"-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 52NZ99
- Zoro # G7368201
- UPC # 190735947067
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-27 |
Thread Size | 1/8"-27 |
Overall Length | 0.84 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Fitting Thread Type | NPTF |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | NPTF |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J534 |
Finish | Zinc-Plated |
Fitting Style | Standard |
Overall Pressure - Maximum | 5,000 psi |
Standards | SAE J534 |
Head Angle | 0 Degrees |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type NPTF, Overall Length 0.84 in, Max. Pressure 5,000 psi, Meets/Exceeds SAE J534, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 536-8M-20, Timing Belt, Neoprene, Fiberglass (536-8M-20)
- DAYTON Radial Bearing, DBL Seal, 0.1250 In. Bore (1ZGC8)
- AMETEK Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek (116196-00)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Red (HZR03825-25-G)
- WESTWARD Grease Fitting, Straight, Stl, 17/32"L, PK10 (52NZ26)
- WESTWARD Grease Fitting, 90 Deg., Stl, 49/64" L, PK10 (52NZ48)
- WESTWARD Grease Fitting, 65 Deg., Stl, 45/64" L, PK10 (52NZ65)
- WESTWARD Fitting, Stl, 3/18"-24 Thread Size, PK10 (52NZ37)
- WESTWARD Grease Fitting, Straight, Stl, 11/16"L, PK10 (52NZ28)
- WESTWARD Grease Fitting, 45 Deg., Stl, 55/64" L, PK10 (52NZ61)
- PROLUBE Grease Fitting, 45 Deg 1/8"-27 PTF (46041)
- Westward Grease Fittings