Shop All Grease Fittings
Westward
Grease Fitting, Straight, Stl, 17/32"L, PK10
Mfr # 52NZ26
Zoro # G7367538
product price: $2.65
/pk 10, $0.27/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Drive (Push-In)
- Fitting Head Angle Straight
- Material Steel
- Fitting Thread Size 3/16"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ26
- Zoro # G7367538
- UPC # 190735947562
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 3/16" |
Thread Size | 3/16" |
Overall Length | 0.53 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Drive (Push-In) |
Fitting Head Angle | Straight |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | Push-in |
Max. Pressure | 6,000 psi |
Meets/Exceeds | SAE J-534-C |
Finish | Zinc-Plated |
Fitting Style | Drive (Push-In) |
Overall Pressure - Maximum | 6,000 psi |
Head Angle | 0 Degrees |
Description
Grease Fitting, Grease Fitting Style Drive (Push-In), Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 3/16 In., Overall Length 0.53 in, Max. Pressure 6,000 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6B)
- BREWER MACHINE AND GEAR QD Bushing Idler, SH, Needle Bearing Bearing, 1" Bore (SH-F)
- D&D 146" Outside Length, 2/3" Top Width, 1 Ribs (B143)
- D&D 64" Outside Length, 1/2" Top Width, 1 Ribs (A62/4L640)
- WESTWARD Grease Fitting, Hex, 1/8-27, PK5 (5NUF5)
- WESTWARD Grease Fitting Kit, No. Pieces 96, PK96 (52PA12)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Green, PK10 (52NZ44)
- WESTWARD Grease Fitting, Straight, Stl, 11/16"L, PK10 (52NZ28)
- WESTWARD Grease Fitting, 65 Deg., Stl, 45/64" L, PK10 (52NZ65)
- WESTWARD Grease Fitting, Straight, Stl, 7/8" L, PK5 (52NZ34)
- HERITAGE Grease Fitting, M6mm, x1 CS Z3 (H2106Z3)
- Westward Grease Fittings