Shop All Grease Fittings
Westward
Grease Fitting, Straight, Stl, 15/16"L, PK10
Mfr # 52NZ33
Zoro # G7367641
product price: $2.69
/pk 10, $0.27/ea
$2.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type SAE-LT
- Material Steel
- Fitting Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ33
- Zoro # G7367641
- UPC # 190735947630
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Thread Size | 1/4"-28 |
Overall Length | 0.94 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | Straight |
Fitting Thread Type | SAE-LT |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | SAE-LT |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J-534-C |
Finish | Zinc-Plated |
Fitting Style | Standard |
Overall Pressure - Maximum | 5,000 psi |
Standards | SAE J-534-C |
Head Angle | 0 Degrees |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 0.94 in, Max. Pressure 5,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Agitator Motor, 15 WO, 115 Volt, Original OEM Motor (ESP-L15EMJR1B1)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug JIC 37deg Flare Kit 64 PCS (KIT-CAPPLGJIC64)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D020BH3HC, Pressure Line, 25 micron, Outside-In (MF0060069)
- WESTWARD Grease Elbow Adaptor, Stl, 3/4" L, PK5 (52NZ92)
- WESTWARD Fitting, 90 Deg., M10x1mm Thread Size, PK10 (52NZ68)
- WESTWARD Fitting, Stl, 3/18"-24 Thread Size, PK10 (52NZ37)
- WESTWARD Grease Fitting, Straight, Stl, 9/16" L, PK10 (52NZ71)
- WESTWARD Grease Fitting, Straight, Stl, 11/16"L, PK10 (52NZ28)
- WESTWARD Grease Fitting and Install Kit, Metric (5NUF3)
- PROLUBE Grease Fitting, 65 Deg, 1/8"-27 PTF (46042)
- Westward Grease Fittings