Shop All Grease Fittings
Westward
Grease Fitting, Straight, SS, 33/64" L, PK10
Mfr # 52NZ78
Zoro # G7367748
product price: $7.55
/pk 10, $0.76/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Drive (Push-In)
- Fitting Head Angle Straight
- Material Stainless Steel
- Fitting Thread Size 3/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ78
- Zoro # G7367748
- UPC # 190735947227
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 3/16" |
Thread Size | 3/16" |
Overall Length | 0.52 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Drive (Push-In) |
Fitting Head Angle | Straight |
Material | Stainless Steel |
Color | White |
Fitting Material | Stainless Steel |
Fitting Finish | Unfinished |
Thread Type | Drive Fit |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J-534-C |
Finish | Unfinished |
Fitting Style | Drive (Push-In) |
Overall Pressure - Maximum | 5,000 psi |
Head Angle | 0 Degrees |
Description
Grease Fitting, Grease Fitting Style Drive (Push-In), Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle Straight, Fitting Thread Size 3/16 In., Overall Length 0.52 in, Max. Pressure 5,000 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Anvil Spring (NS11-27)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- FESTO Plastic Tubing PUN-H-10X1, 5-BL-300 (PUN-H-10X1,5-BL-300)
- TRITAN Idler Roller Chain Sprocket, 35 Chain Size, 20 # of Teeth (35BB20H)
- WESTWARD Grease Elbow Adaptor, Stl, 27/32" L, PK5 (52PA01)
- WESTWARD Fitting, Button Head, 1/4" Thrd Size, PK10 (52NZ84)
- WESTWARD Fitting, 45 Deg., 1/4"-28 Thread Size, PK10 (52NZ49)
- WESTWARD Grease Fitting, 30 Deg., Stl, 29/32" L, PK10 (52NZ58)
- WESTWARD Fitting, 90 Deg., M10x1mm Thread Size, PK10 (52NZ68)
- WESTWARD Grease Fitting, 90 Deg, Sq, 1/8-27, PK5 (5NUG0)
- ZORO SELECT Grease Fitting, Str, M6-1, PK10 (GFD2106)
- Westward Grease Fittings