Shop All Grease Fittings
Westward
Grease Fitting, Straight, Hex, PK5
Mfr # 5NUF4
Zoro # G3383764
product price: $9.65
/pk 5, $1.93/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Accessory Grouping Adapter
- Fitting Head Angle 180 Degrees
- Material Steel
- Thread Size 72-6
- Overall Length 0.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5NUF4
- Zoro # G3383764
- UPC # 190735867853
- Country of Origin India
- Category Grease Fittings
Dimensions
Thread Size | 72-6 |
Overall Length | 0.66 in |
End 1 Thread Size | 1/8"-27 |
End 2 Thread Size | 1/4"-28 |
Details
Fitting Accessory Grouping | Adapter |
Item | Grease Fitting Adapter |
Fitting Head Angle | 180 Degrees |
Material | Steel |
Features | Rigid and Flexible Grease Gun Extension Fitted with Hydraulic Coupler |
Accessory Type | Grease Fitting Adapter |
Product Type | Fitting Adapter |
End 2 Thread Gender | Female |
End 1 Thread Type | NPTF |
Resistance Properties | Corrosion Resistant |
Head Angle | 0 Degrees |
End 2 Thread Type | SAE-LT |
End 1 Thread Gender | Female |
Description
Grease Fitting, Straight, Hex, Material Steel, Zinc Plated Finish, Thread Size 1/4-28 Female, 1/8-27 Female, Overall Length 21/32 In., Rigid and Flexible Grease Gun Extension Fitted with Hydraulic Coupler, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 2-15/16" V-Belt Pulley 15" OD (3B56SD)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25" OD (CA0225X050)
- MIDLAND METAL TBolt Hose Clamp, Spring Loaded, 172 Nominal, 625 to 656 ID, 0025 Thickness, 34 Width, 300 (844625)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (UCF217-55)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Blk, PK10 (52NZ22)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Black, PK10 (52NZ42)
- WESTWARD Grease Fitting, 30 Deg., Stl, 29/32" L, PK10 (52NZ58)
- WESTWARD Grease Fitting, 45 Deg., Stl, 55/64" L, PK10 (52NZ61)
- WESTWARD Fitting, 45 Deg., Stl, Zinc Plated, PK10 (52NZ76)
- WESTWARD Fitting, Straight, Stl, 1/4" Thrd Size, PK10 (52NZ31)
- WESTWARD Fitting, SS, M6x1mm Thread Size, PK10 (52NZ82)
- Westward Grease Fittings