Shop All Grease Fittings
Westward
Grease Fitting Kit, No. Pieces 96, PK96
Mfr # 52PA12
Zoro # G0741391
product price: $29.19
/pk 96, $0.30/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type SAE
- Fitting Material Steel
- Thread Size 1/4"-28, 1/8"-27
- Thread Type PTF, SAE-LT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52PA12
- Zoro # G0741391
- UPC # 190735947913
- Country of Origin India
- Category Grease Fittings
Dimensions
Dimension Type | SAE |
Thread Size | 1/4"-28, 1/8"-27 |
Sizes Included | (12) 1/4"-28 45 Degrees Fittings, (12) 1/4"-28 90 Degrees Fittings, (12) 1/8"-27 45 Degrees Fittings, (12) 1/8"-27 90 Degrees Fittings, (24) 1/4"-28 Straight Fittings, (24) 1/8"-27 Straight Fittings, Plastic Storage Case |
Details
Item | Grease Fitting Kit |
Grease Fitting Style | Standard |
Fitting Material | Steel |
Thread Type | PTF, SAE-LT |
Number of Pieces | 96 |
Product Type | Grease Fitting Kit |
System of Measurement | SAE |
Resistance Properties | Corrosion Resistant |
Includes | (12) 1/4"-28 45 Degrees Fittings, (12) 1/4"-28 90 Degrees Fittings, (12) 1/8"-27 45 Degrees Fittings, (12) 1/8"-27 90 Degrees Fittings, (24) 1/4"-28 Straight Fittings, (24) 1/8"-27 Straight Fittings |
Includes Case | Case Included |
Number of Fittings | 96 |
Fitting Style | Standard |
Head Angle | 0 Degrees , 90 Degrees |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Thread Type PTF, SAE-LT, Number of Pieces 96, Package Quantity 96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male, Rod End, LH, 16/16.065mm (MCML16)
- GENTEQ Motor Mounting Kit, w/Torsion Flex Mount (GA556)
- SUPCO Molded Cogged V Belt, AX41 (AX41)
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI GY (PLG03830-50)
- WESTWARD Fitting, SS, M8x1mm Thread Size, PK10 (52NZ86)
- WESTWARD Fitting, 45 Deg., SS, M6x1mm Thrd Size, PK10 (52PA08)
- WESTWARD Fitting, 45 Deg., 1/4"-28 Thread Size, PK10 (52NZ49)
- WESTWARD Grease Fitting, 65 Deg., Stl, 47/64" L, PK10 (52NZ50)
- WESTWARD Grease Fitting, Straight, Stl, 13/32"L, PK10 (52NZ72)
- WESTWARD Fitting Cap, 65 Deg., PP, 1-21/32"L, Rd, PK10 (52NZ45)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 15mm Zinc Plated Steel Coarse Thread Straight Grease Fittings 8PK (67161)
- Westward Grease Fittings