Shop All Grease Fittings
Westward
Grease Fitting Kit, No. Pieces 9, PK9
Mfr # 52NZ39
Zoro # G7367477
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type Metric
- Thread Size M10x1, M6x1, M8x1
- Fitting Material Steel
- Thread Type Metric, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 52NZ39
- Zoro # G7367477
- UPC # 190735947500
- Country of Origin India
- Category Grease Fittings
Dimensions
Dimension Type | Metric |
Thread Size | M10x1, M6x1, M8x1 |
Sizes Included | (2) M6x1mm Straight Fittings, (2) M8x1mm Straight Fittings, M10x1mm Straight Fitting, M6x1mm 45 Degrees Fitting, M6x1mm 90 Degrees Fitting, M8x1mm 45 Degrees Fitting, M8x1mm 90 Degrees Fitting |
Details
Item | Grease Fitting Kit |
Grease Fitting Style | Standard |
Fitting Material | Steel |
Thread Type | Metric, Taper |
Number of Pieces | 9 |
Product Type | Grease Fitting Kit |
System of Measurement | Metric |
Includes Case | No Case Included |
Includes | (2) M6 x 1mm Straight Fittings, (2) M8 x 1mm Straight Fittings |
Number of Fittings | 9 |
Head Angle | 0 Degrees , 45 Degrees , 90 Degrees |
Fitting Style | Standard |
Resistance Properties | Corrosion Resistant |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type Metric, Thread Size M10x1, M6x1, M8x1, Thread Type Metric, Taper, Number of Pieces 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressor/Generator, 13HP, 30Gal, 15.7CFM (AG2-SH13-30G)
- ELESA Oil level indicators, HGFT.13-1/2 NPT (HGFT. (inch sizes))
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (H755)
- MARATHON 1/3 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C209 (C209)
- WESTWARD Grease Fitting, 45 Deg., SS, 55/64" L, PK10 (52PA07)
- WESTWARD Grease Fitting, 65 Deg., SS, 55/64" L, PK10 (52PA21)
- WESTWARD Grease Fitting, Straight, Stl, 27/32"L, PK10 (52NZ99)
- WESTWARD Fitting, Button Head, 1/4" Thrd Size, PK10 (52NZ84)
- WESTWARD Grease Fitting, 1/8 in -27 Fitting Thread Size, PTF, Steel, 21/32 in Overall Length, 10 Pack (52NZ29)
- WESTWARD Grease Fitting And Cap Kit, Metric, 100 PC (3APF5)
- FLINT HILLS TRADING Metric Grease Fitting BSP Assortment 370 Piece (DISP-GFM370)
- Westward Grease Fittings