Shop All Grease Fittings
Westward
Grease Fitting Kit, No. Pieces 8, PK8
Mfr # 52NZ36
Zoro # G7367580
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type SAE
- Thread Size 1/8"-27
- Fitting Material Steel
- Thread Type PTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ36
- Zoro # G7367580
- UPC # 190735947579
- Country of Origin India
- Category Grease Fittings
Dimensions
Dimension Type | SAE |
Thread Size | 1/8"-27 |
Sizes Included | (2) 1/8"-27 45 Degrees Fittings, (2) 1/8"-27 90 Degrees Fittings, (4) 1/8"-27 Straight Fittings |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting Kit |
Fitting Material | Steel |
Thread Type | PTF |
Number of Pieces | 8 |
Product Type | Grease Fitting Kit |
System of Measurement | SAE |
Includes | (2) 1/8"-27 45 Degrees Fittings, (2) 1/8"-27 90 Degrees Fittings, (4) 1/8"-27 Straight Fittings |
Head Angle | 0 Degrees , 45 Degrees , 90 Degrees |
Includes Case | No Case Included |
Number of Fittings | 8 |
Fitting Style | Standard |
Resistance Properties | Corrosion Resistant |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/8 In.-27, Thread Type PTF, Number of Pieces 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-3/4-XB-SS)
- SPEEDAIRE Filter Element (4ZK44)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C34G5314)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-2U)
- WESTWARD Grease Fitting, Straight, Stl, 1-1/8"L, PK10 (52NZ77)
- WESTWARD Grease Fitting, Straight, Stl, 29/32" L, PK5 (52NZ94)
- WESTWARD Grease Fitting, Straight, Stl, 7/8" L, PK5 (52NZ34)
- WESTWARD Greasing Fitting Kit, 65 Pc. (13X065)
- WESTWARD Grease Fitting, 90 Deg., SS, 27/32" L, PK10 (52PA05)
- WESTWARD Grease Fitting, Straight, Stl, 13/32"L, PK10 (52NZ72)
- PROLUBE Grease Fitting, 45 Deg 1/8"-27 PTF (46041)
- Westward Grease Fittings