Shop All Grease Fittings
Westward
Grease Fitting Kit, No. Pieces 50, PK50
Mfr # 52PA22
Zoro # G0741419
product price: $65.45
/pk 50, $1.31/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type SAE
- Fitting Material Steel
- Thread Size 1/4"-18, 1/4"-28, 1/8"-27, 3/16"
- Thread Type PTF, SAE-LT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52PA22
- Zoro # G0741419
- UPC # 190735947890
- Country of Origin India
- Category Grease Fittings
Dimensions
Dimension Type | SAE |
Thread Size | 1/4"-18, 1/4"-28, 1/8"-27, 3/16" |
Sizes Included | (10) 1/4"-28 Straight Fittings, (10) 1/8"-27 Straight Fittings, (10) Drive Grease Fittings for 3/16 in Drill, (5) 1/8"-27 45 Degrees Fittings, (5) 1/8"-27 90 Degrees Fittings, Plastic Storage Case |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting Kit |
Fitting Material | Steel |
Thread Type | PTF, SAE-LT |
Number of Pieces | 50 |
Product Type | Grease Fitting Kit |
System of Measurement | SAE |
Number of Fittings | 50 |
Includes Case | Case Included |
Resistance Properties | Corrosion Resistant |
Includes | (10) 1/4"-28 Straight Fittings, (10) 1/8"-27 Straight Fittings, (10) Drive Grease Fittings for 3/16 in Drill, (5) 1/8"-27 45 Degrees Fittings, (5) 1/8"-27 90 Degrees Fittings |
Fitting Style | Standard |
Head Angle | 0 Degrees , 90 Degrees |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-18, 1/4 In.-28, 1/8 In.-27, 3/16 In., Thread Type PTF, SAE-LT, Number of Pieces 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON In-Line Lubricator 3/4", NPT, 3.7 oz. (PL400)
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJCC51-22-A)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 25 (H613-25K)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 7/16-12 In ORS (1AA16FRB16)
- WESTWARD Fitting, Straight, 1/4"-28 Thrd Size, PK10 (52NZ73)
- WESTWARD Fitting, 65 Deg., Stl, 1-15/64" L, PK10 (52NZ66)
- WESTWARD Grease Fitting Kit, No. Pieces 96, PK96 (52PA12)
- WESTWARD Grease Fitting, Straight, Stl, 35/64"L, PK10 (52NZ52)
- WESTWARD Fitting, 90 Deg., 1/4"-28 Thread Size, PK10 (52NZ67)
- WESTWARD Grease Fitting Kit, Metric Tapered, PK50 (52NZ93)
- ZORO SELECT Grease Fitting, Str, 3/16 Drive, PK10 (GFD1728)
- Westward Grease Fittings