Shop All Grease Fittings
Westward
Grease Fitting Kit, General All Purpose
Mfr # 2CAN7
Zoro # G3329112
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type SAE
- Fitting Material Steel
- Thread Size 1/4"-28, 1/8"-27
- Thread Type PTF, SAE-LT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2CAN7
- Zoro # G3329112
- UPC # 190735794531
- Country of Origin India
- Category Grease Fittings
Dimensions
Dimension Type | SAE |
Thread Size | 1/4"-28, 1/8"-27 |
Sizes Included | (15) 1/8"-27 PTF Straight, (25) 1/4"-28 SAE-LT Straight, (4) 1/4"-28 SAE-LT 45 Degrees , (4) 1/4"-28 SAE-LT 90 Degrees , (4) 1/8"-27 PTF 45 Degrees , (4) 1/8"-27 PTF 90 Degrees , Heavy Duty Hydraulic Coupler, Needle Nose Dispenser, Professional Hydraulic Coupler, Right Angled Coupler |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting Kit |
Fitting Material | Steel |
Thread Type | PTF, SAE-LT |
Number of Pieces | 60 |
Product Type | Grease Fitting Kit |
System of Measurement | SAE |
Includes Case | Case Included |
Includes | (15) 1/8"-27 PTF Straight, (25) 1/4"-28 SAE-LT Straight, (4) 1/4"-28 SAE-LT (45 Degrees ), (4) 1/4"-28 SAE-LT (90 Degrees ), (4) 1/8"-27 PTF (45 Degrees ), (4) 1/8"-27 PTF (90 Degrees ), Heavy Duty Hydraulic Coupler, Needle Nose Dispenser, Professional Hydraulic Coupler, Right Angled Coupler |
Number of Fittings | 60 |
Fitting Style | Standard |
Resistance Properties | Corrosion Resistant |
Head Angle | 0 Degrees , 45 Degrees , 90 Degrees |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Thread Type PTF, SAE-LT, Number of Pieces 60
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE RPP GOLD Timing G BELT T-BELTS 8mm pitch x 18mm W (800-8MG-18)
- TOMPKINS Hydraulic Fitting-Steel04MOR-02FP 90 (6805-04-02)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexUNF (KQ2L07-32A)
- SMC Tube Cap, 4mm, Tube (KQ2C04-00A)
- WESTWARD Grease Fitting, Straight, Stl, 33/64"L, PK10 (52NZ24)
- WESTWARD Grease Fitting Kit, Metric Tapered, PK50 (52NZ93)
- WESTWARD Fitting, SS, 1/4"-28 Thread Size, PK10 (52PA03)
- WESTWARD Fitting, 45 Deg., Stl, Zinc Plated, PK10 (52NZ76)
- WESTWARD Grease Fitting Adapter, Stl, 3/4" L, PK5 (52NZ81)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Wht, PK10 (52NZ19)
- WESTWARD Grease Fitting, 45 Deg., Stl, 13/16" L, PK10 (52NZ69)
- Westward Grease Fittings